missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Interchangeable Platform for Innova™ 5000 Multi-tier Shaker

Product Code. 11329974
Click to view available options
Holds:
1 L Erlenmeyer Flasks
125 mL Erlenmeyer Flasks
2 L Erlenmeyer Flasks
2.8 L Fernbach Flasks
250 mL Erlenmeyer Flasks
4 L Erlenmeyer Flasks
500 mL Erlenmeyer Flasks
6 L Erlenmeyer Flasks
No. of Positions:
8
9
14
23
42
64
90
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11329974

Brand: Eppendorf™ M11969905

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

This interchangeable platform fits shaker model 5000.

  • Holds Erlenmeyer flasks or Fernbach flasks
  • Dedicated platform
TRUSTED_SUSTAINABILITY

Specifications

Holds 2.8 L Fernbach Flasks
For Use With (Equipment) Innova™ 5000 Multi-tier Shaker
No. of Positions 9
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.