missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments Interchangeable Head for 55 x 1.8 mL Cryovials
Click to view available options
:
For 55 x 1.8 mL Cryovials
Description
- For use with Controlled Rate Freeze Thaw (CRFT)
- Head for 55 x 1.8 mL Cryovials (0.5 mL max fill)
Specifications
Specifications
| Type | Interchangeable Head |
| Capacity (Metric) | 55 x 1.8 mL |
| Exterior Finish | Brushed Aluminum |
| Color | Silver |
| For Use With (Application) | Controlled Rate Freezing/Thawing |
| For Use With (Equipment) | CRFT |
| Includes | Packing Case |
| Defrost | Manual, Software Controlled, or Automatic |
| Dimensions (L x W x H) Exterior | 110 x 110 x 13.6 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction