missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments Interchangeable Block for PHMT Thermoshaker
Description
- Block heating/cooling for PHMT
- Max 1,400 rpm
Available to fit the following:
- 20 x 12 mm Tubes
- 20 x 10 mm Cuvette Tubes
- 24 x 3.6 to 4.5 mL Cryovials
- 24 x 1.8 mL Cryovials
- 32 x 0.5 mL Microtubes
- 4 x 50 mL Tubes
- 8 x 15 mL Tubes
- 8 x 5 mL Tubes
Specifications
Specifications
| Certifications/Compliance | CE |
| Color | White, Blue |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 100 mL |
| Chamber Material | Aluminum |
| For Use With (Equipment) | PHMT |
| Holds | 8 x 15 mL Tubes |
| Material | Aluminum |
| No. of Places | 8 |
| Relative Humidity | 80% |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?