missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments Interchangeable Block for PHMT Thermoshaker

Product Code. 30274346
Change view
Click to view available options
Holds:
20 x 10 mm Cuvette Tubes
20 x 12 mm Tubes
24 x 1.8 mL Cryovials
24 x 3.6 to 4.5 mL Cryovials
32 x 0.5 mL Microtubes
4 x 50 mL Tubes
8 x 15 mL Tubes
8 x 5 mL Tubes
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
30274346 20 x 12 mm Tubes Each
30274358 20 x 10 mm Cuvette Tubes Each
30274380 24 x 3.6 to 4.5 mL Cryovials Each
30274326 24 x 1.8 mL Cryovials Each
30274334 32 x 0.5 mL Microtubes Each
30274348 4 x 50 mL Tubes Each
30274387 8 x 15 mL Tubes Each
30274353 8 x 5 mL Tubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 30274346 Supplier Grant Instruments Supplier No. PSC2012

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Thermal blocks for use with PHMT thermoshakers.

  • Block heating/cooling for PHMT
  • Max 1,400 rpm

Available to fit the following:

  • 20 x 12 mm Tubes
  • 20 x 10 mm Cuvette Tubes
  • 24 x 3.6 to 4.5 mL Cryovials
  • 24 x 1.8 mL Cryovials
  • 32 x 0.5 mL Microtubes
  • 4 x 50 mL Tubes
  • 8 x 15 mL Tubes
  • 8 x 5 mL Tubes
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE
Color White, Blue
Autoclavable Not Autoclavable
Capacity (Metric) 100 mL
Chamber Material Aluminum
For Use With (Equipment) PHMT
Holds 20 x 12 mm Tubes
Material Aluminum
No. of Places 20
Relative Humidity 80%
Temperature Range (Metric) 4°C to 100°C
Type Thermal Block
For Use With (Application) Thermal Mixing
No. of Blocks 1
Quantity 1 Ea.
Temperature Stability 0.1°C
Tube Size 12 mm Tubes
Warranty 2 Years
Dimensions (D x W x H) Interior 130 x 130 x 80 mm
Length (English) 5.12 in.
Length (Metric) 130 mm
Width (English) 5.12 in.
Width (Metric) 130 mm
Height (English) 3.14 in.
Height (Metric) 80 mm
Depth (English) 3.14 in.
Depth (English) Well 1.4 in.
Depth (Metric) 80 mm
Depth (Metric) Well 35 mm
Diameter (English) Base 5.12 in.
Diameter (English) Well 0.47 in.
Diameter (Metric) 130 mm
Diameter (Metric) Base 130 mm
Diameter (Metric) Well 12 mm
Shipping Weight (English) 2.2 lb.
Shipping Weight (Metric) 1 kg
Weight (English) 1.7 lb.
Weight (Metric) 0.8 kg
Voltage 0/1 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.