missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Interchangeable Block for PCMT Thermoshaker

Product Code. 12909930
Change view
Click to view available options
No. of Places:
1
24
32
Holds:
0.2 mL/1.5 mL Microctubes
0.5/1.5 mL Microtubes
1.5 mL Microtubes
2.0 mL Microtubes
96-well Microplate (0.2 mL)
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Places Holds unitSize
12909930 1 96-well Microplate (0.2 mL) Each
12337627 32 0.5/1.5 mL Microtubes Each
15159555 24 1.5 mL Microtubes Each
12347627 24 2.0 mL Microtubes Each
15137823 32 0.2 mL/1.5 mL Microctubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12909930 Supplier Grant Instruments™ Supplier No. HC96

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Provides excellent uniformity and mixes evenly across the thermoshaker block. Grant Instruments™ Interchangeable Block for PCMT Thermoshaker is quick to reach specified mixing speed.

  • A block is required for use with PCMT Thermoshaker. Specify when ordering
  • Choice of 5 interchangeable blocks including a block suitable for microplates:
    • HC18 20 (20 x 0.5 ml and 12 x 1.5 ml microtubes)
    • HC32 (20 x 0.2 ml and 12 x 1.5 ml microtubes)
    • HC24N (24 x 1.5 ml microtubes)
    • HC24 (24 x 2 ml microtubes)
    • HC96 (96-well microplate for PCR, 0.2 ml) 
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) PCMT Thermoshaker
Holds 96-well Microplate (0.2 mL)
No. of Places 1
Temperature Range (Metric) 4°C to 100°C
Type Block
Temperature Uniformity ±0.1°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.