missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments Interchangeable Block for PCMT and PCMT PLUS Thermoshakers

Product Code. p-200109694
Click to view available options
Holds:
20 x 10 mm Cuvette Tubes
20 x 12 mm Tubes
24 x 1.8 mL Cryovials
24 x 3.6 to 4.5 mL Cryovials
32 x 0.5 mL Microtubes
4 x 50 mL Tubes
8 x 15 mL Tubes
8 x 5 mL Tubes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30274339

Brand: Grant Instruments HC2012

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermal blocks for use with PCMT and PCMT PLUS thermoshakers.

  • Block heating/cooling
  • Fits PCMT and PCMT PLUS
  • Max 1,400 rpm

Available to fit the following tubes:

  • 20 x 12 mm Tubes
  • 20 x 10 mm Cuvette Tubes
  • 24 x 3.6 to 4.5 mL Cryovials
  • 24 x 1.8 mL Cryovials
  • 32 x 0.5 mL Microtubes
  • 4 x 50 mL Tubes
  • 8 x 15 mL Tubes
  • 8 x 5 mL Tubes
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE
Color White, Blue
Autoclavable Not Autoclavable
Capacity (Metric) 100 mL
Chamber Material Aluminum
For Use With (Equipment) PCMT and PCMT PLUS
Holds 20 x 12 mm Tubes
Material Aluminum
No. of Places 20
Relative Humidity 80%
Temperature Range (Metric) 4°C to 100°C
Type Thermal Block
For Use With (Application) Thermal Mixing
No. of Blocks 1
Quantity 1 Ea.
Temperature Stability 0.1°C
Tube Size 12 mm Tubes
Warranty 2 Years
Dimensions (D x W x H) Interior 130 x 130 x 80 mm
Length (English) 5.12 in.
Length (Metric) 130 mm
Width (English) 5.12 in.
Width (Metric) 130 mm
Height (English) 3.14 in.
Height (Metric) 80 mm
Depth (English) 3.14 in.
Depth (English) Well 1.4 in.
Depth (Metric) 80 mm
Depth (Metric) Well 35 mm
Diameter (English) Base 5.12 in.
Diameter (English) Well 0.47 in.
Diameter (Metric) 130 mm
Diameter (Metric) Base 130 mm
Diameter (Metric) Well 12 mm
Shipping Weight (English) 2.2 lb.
Shipping Weight (Metric) 1 kg
Weight (English) 1.7 lb.
Weight (Metric) 0.8 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.