missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments Interchangeable Block for PCMT and PCMT PLUS Thermoshakers
Click to view available options
Holds:
20 x 10 mm Cuvette Tubes
20 x 12 mm Tubes
24 x 1.8 mL Cryovials
24 x 3.6 to 4.5 mL Cryovials
32 x 0.5 mL Microtubes
4 x 50 mL Tubes
8 x 15 mL Tubes
8 x 5 mL Tubes
Unit Size:
Each
Description
- Block heating/cooling
- Fits PCMT and PCMT PLUS
- Max 1,400 rpm
Available to fit the following tubes:
- 20 x 12 mm Tubes
- 20 x 10 mm Cuvette Tubes
- 24 x 3.6 to 4.5 mL Cryovials
- 24 x 1.8 mL Cryovials
- 32 x 0.5 mL Microtubes
- 4 x 50 mL Tubes
- 8 x 15 mL Tubes
- 8 x 5 mL Tubes
Specifications
Specifications
| Certifications/Compliance | CE |
| Color | White, Blue |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 70 mL |
| Chamber Material | Aluminum |
| For Use With (Equipment) | PCMT and PCMT PLUS |
| Holds | 20 x 10 mm Cuvette Tubes |
| Material | Aluminum |
| No. of Places | 20 |
| Relative Humidity | 80% |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction