missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments Interchangeable Block for PCMT and PCMT PLUS Thermoshakers

Product Code. 30274373
Change view
Click to view available options
Holds:
20 x 10 mm Cuvette Tubes
20 x 12 mm Tubes
24 x 1.8 mL Cryovials
24 x 3.6 to 4.5 mL Cryovials
32 x 0.5 mL Microtubes
4 x 50 mL Tubes
8 x 15 mL Tubes
8 x 5 mL Tubes
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
30274373 8 x 15 mL Tubes Each
30274339 20 x 12 mm Tubes Each
30274377 20 x 10 mm Cuvette Tubes Each
30274384 24 x 3.6 to 4.5 mL Cryovials Each
30274338 24 x 1.8 mL Cryovials Each
30274390 32 x 0.5 mL Microtubes Each
30274325 4 x 50 mL Tubes Each
30274378 8 x 5 mL Tubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 30274373 Supplier Grant Instruments Supplier No. HC815

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Thermal blocks for use with PCMT and PCMT PLUS thermoshakers.

  • Block heating/cooling
  • Fits PCMT and PCMT PLUS
  • Max 1,400 rpm

Available to fit the following tubes:

  • 20 x 12 mm Tubes
  • 20 x 10 mm Cuvette Tubes
  • 24 x 3.6 to 4.5 mL Cryovials
  • 24 x 1.8 mL Cryovials
  • 32 x 0.5 mL Microtubes
  • 4 x 50 mL Tubes
  • 8 x 15 mL Tubes
  • 8 x 5 mL Tubes
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE
Color White, Blue
Autoclavable Not Autoclavable
Capacity (Metric) 100 mL
Chamber Material Aluminum
For Use With (Equipment) PCMT and PCMT PLUS
Holds 8 x 15 mL Tubes
Material Aluminum
No. of Places 8
Relative Humidity 80%
Temperature Range (Metric) 4°C to 80°C
Type Thermal Block
For Use With (Application) Thermal Mixing
No. of Blocks 1
Quantity 1 Ea.
Temperature Stability 0.1°C
Tube Size 15 mL
Warranty 2 Years
Dimensions (D x W x H) Interior 130 x 130 x 106 mm
Length (English) 5.12 in.
Length (Metric) 130 mm
Width (English) 5.12 in.
Width (Metric) 130 mm
Height (English) 4 in.
Height (Metric) 106 mm
Depth (English) 4 in.
Depth (English) Well 1.77 in.
Depth (Metric) 106 mm
Depth (Metric) Well 45 mm
Diameter (English) Base 5.12 in.
Diameter (English) Well 0.66 in.
Diameter (Metric) 130 mm
Diameter (Metric) Base 130 mm
Diameter (Metric) Well 17 mm
Shipping Weight (English) 2.2 lb.
Shipping Weight (Metric) 1 kg
Weight (English) 1.7 lb.
Weight (Metric) 0.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.