missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Interchangeable Block for QB Series Dry Block Heaters

Product Code. 10211643
Change view
Click to view available options
Tube Size:
0.2mL
0.5mL
1.5mL
10mm
12mm
13mm
16.7 mm
16mm
17mm
18mm
2.0mL
24mm
50mL
None
No. of Places:
10
12
24
4
5
56
Solid Block
Depth (Metric):
14 mm hole depth
30 mm hole depth
35 mm hole depth
50 mm hole depth
53.5 mm hole depth
75 mm hole depth
None
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tube Size No. of Places Depth (Metric) unitSize
10211643 50mL 4 50 mm hole depth Each
11490908 None Solid Block None Each
10781434 24mm 5 50 mm hole depth Each
12664915 17mm 10 75 mm hole depth Each
11420918 13mm 12 50 mm hole depth Each
11430918 16mm 12 50 mm hole depth Each
15389625 16.7 mm 12 53.5 mm hole depth Each
11440918 18mm 12 50 mm hole depth Each
11480918 0.5mL 24 30 mm hole depth Each
11400918 10mm 24 50 mm hole depth Each
11490918 1.5mL 24 35 mm hole depth Each
11400928 2.0mL 24 35 mm hole depth Each
11410918 12mm 24 50 mm hole depth Each
11470918 0.2mL 56 14 mm hole depth Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 10211643 Supplier Grant Instruments™ Supplier No. QB50

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For use with 0.2mL tubes, strips and 96-well microtitre plates used in molecular biology and biotechnology applications. Grant Instruments™ Interchangeable Block for QB Series Dry Block Heaters can withstand temperatures up to 100°C.

  • For use with QBD1, QBD2, QBD4, QBH2, QBA1 and QBA2 dry block heating system
  • Accommodates a variety of test tube sizes
  • Available in plain block format without holes
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) 29mm dia. centrifuge tubes and glass universals
Material Aluminum
No. of Places 4
Type Block
Tube Size 50mL
Dimensions (L x W x H) 140 x 50 x 63 mm
Depth (Metric) 50 mm hole depth
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.