missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Insulation Tube

Product Code. 10291552
Click to view available options
Diameter (Metric) Inside:
13 mm
Unit Size:
1m
This item is not returnable. View return policy

Product Code. 10291552

Brand: Lauda™ RKJ 008

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Manufactured from silicone. Lauda™ Insulation Tube is suitable for hoses with max outer diameter.

  • For hoses with max outer diameter

Specifications

For Use With (Equipment) For hoses with max external diameter of 12 mm
Temperature Range 105°C
Type Insulation Tubing
Material EPDM Rubber
Temperature (Metric) Maximum 105°C
Diameter (Metric) Inside 13 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.