missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ Insulated Shelf For Cabinets ION-LINE

Product Code. 31789610 Shop All asecos Products
Change view
Click to view available options
Dimensions (D x W x H) Interior:
487 x 440 x 39 mm
487 x 1040 x 39 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (D x W x H) Interior Unit Size
31789610 487 x 440 x 39 mm Each
31789615 487 x 1040 x 39 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31789610 Supplier Asecos™ Supplier No. 42202
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for use in asecos ION-LINE safety storage cabinets typically for lithium-ion battery storage.

  • Sheet steel powder-coated RAL 7035
  • For model(s): IO90
  • For tall and medium-high cabinets body wide 1200
    • Dimensions exterior: W x D x H (mm) 1043 x 488 x 40
    • Dimensions interior: W x D x H (mm) 1040 x 487 x 39
  • Load capacity: 75.00 kg
  • For tall and medium-high cabinets body wide 600
    • Dimensions exterior: W x D x H (mm) 443 x 488 x 40
    • Dimensions interior: W x D x H (mm) 440 x 487 x 39

Specifications

Depth (English) 19.21 in.
Depth (Metric) Exterior 488 mm
Depth (Metric) Interior 487 mm
Dimensions (D x W x H) Interior 487 x 440 x 39 mm
Height (English) 1.57 in.
Height (Metric) Exterior 40 mm
Height (Metric) Interior 39 mm
Load Bearing Capacity 25 kg
Weight (English) 9.92 lb.
Weight (Metric) 4.5 kg
Width (English) Shelf 17.44 in.
Width (Metric) Shelf 443 mm
Product Type Shelf
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.