missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Instruments Tray
Bochem™ Instruments Tray features rounded corners and includes a lid.
£57.95 - £166.00
Specifications
Material | Stainless Steel |
---|---|
Type | Instrument Tray |
Includes | Lid |
Shape | Rectangular |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
10254321
|
Bochem™
8400 |
180 x 90 x 30 mm |
£57.95
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
10040891
|
Bochem™
8406 |
250 x 150 x 60 mm |
£166.00
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
Description
- Stainless Steel
- Rounded edges
- Lid included
Specifications
Stainless Steel | |
Instrument Tray | |
Lid | |
Rectangular |