missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Polystyrene Lid for Buerkle™ Instrument Tray

Product Code. 10740603 Shop All Bürkle Products
Click to view available options
Dimensions (L x W):
190 x 150 mm
210 x 110 mm
290 x 160 mm
350 x 250 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10740603

Brand: Buerkle™ 42302101

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ Polystyrene Lid for Buerkle™ Instrument Tray offers a good view and safe closure at the same time.

  • Lid gives a good view
  • Safe closure
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL, 1800 mL
Dimensions (L x W) 290 x 160 mm
Color Clear
Length (Metric) 290 mm
Material Polystyrene
Type Instrument Tray Lid
Width (Metric) 160 mm
For Use With For 1000/1800 mL Instrument Tray
Shape Rectangular
Autoclavable Not Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.