missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Instrument Grade Tubing

Product Code. 13149482
Encompass_Preferred
Click to view available options
Overall Length (English):
100 to 500 ft.
25 ft.
Diameter (English) Inner:
0.04 in.
0.21 in.
0.85 in.
Diameter (English) Outer:
0.0625 in.
0.125 in.
0.25 in.
This item is not returnable. View return policy

Product Code. 13149482

Brand: Restek™ 21512

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Used for providing carrier, fuel, make-up, or auxiliary gases to laboratory instruments.

  • Material: Instrument-grade 304 grade stainless steel

Order Info

Maximum continuous lengths are: 2000 ft. (1/16 in. OD), 1500 ft. (1/8 in. OD), and 750 ft. (1/4 in. OD). The availability of long lengths is subject to inventory constraints. Lead times may vary depending on the continuous length needed. Please inquire before ordering.

Specifications

Type Welded/Drawn Tubing
Certifications/Compliance CGA
For Use With (Application) For Providing Carrier, Fuel, Make-up or Auxiliary Gases to Laboratory Instruments
Diameter (English) Inner 0.85 in.
Diameter (English) Outer 0.125 in.
Diameter (Metric) Outer 0.317 cm
Overall Length (English) 25 ft.
Overall Length (Metric) 7.62 m
Material Stainless Steel (304)
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.