Learn More
Restek™ Installation Kits for Packed and Micropacked Columns
Description
Includes
Part No. 21065
One 1/16 in. Valco nut, one 1/16 in. stainless steel nut, one 1/16 in. Vespel/graphite ferrule, one 1/16 in. graphite ferrule, one stainless steel ferrule, one 1/16 in. stainless steel front ferrule, one 1/16 in. stainless steel back ferrule
Part No. 21066
Two 1/16 in. stainless steel nuts, two 1/16 in. Vespel/graphite ferrules, two 1/16 in. graphite ferrules, two 1/16 in. stainless steel front ferrules, two 1/16 in. stainless steel back ferrules
Part No. 21067
One 1/8 in. stainless steel nut, one stainless steel Valco nut, one 1/8 in. Vespel/graphite ferrule, one stainless steel Valco ferrule, one 1/8 in. stainless steel front ferrule, one 1/8 in. stainless steel back ferrule
Part No. 21065
- For micropacked columns
- For 1mm ID columns
- For valve applications
Part No. 21066
- For micropacked columns
- For 1mm ID columns
- For direct injections
Part No. 21067
- For packed columns
- For 2mm ID columns
- For valve applications
Specifications
Specifications
| Type | Installation Kit |
| Diameter (Metric) Inner | 1 mm |
| For Use With (Application) | For Valve Applications |
| Includes | One 1/16 in. Valco nut, one 1/16 in. stainless steel nut, one 1/16 in. Vespel/graphite ferrule, one 1/16 in. graphite ferrule, one stainless steel ferrule, one 1/16 in. stainless steel front ferrule, one 1/16 in. stainless steel back ferrule |
| For Use With | 1 mm O.D. Columns |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.