missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rotronic™ Insertion Probe Hp28 Temperature
Click to view available options
Type:
Relative Humidity Probe
Unit Size:
Each
Description
humidity, moisture in seeds, granulates and bulk powders polycarbonate for HP22 210mm x 10mm (l x dia.) -40 to +85°C, 0 to 100%RH HygroClip2
Specifications
Specifications
| Accuracy | ±0.8 %RH, ±0.1 K, at 10°C to 30°C |
| For Use With (Application) | Measuring Humidity in Paper Stack |
| Temperature (Metric) Operating | -40°C to +80°C |
| Type | Relative Humidity Probe |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction