missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Insert

Product Code. 10722034 Shop All Miele Products
Change view
Click to view available options
Dimensions (L x W x H):
350 x 102 x 93 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
10722034 350 x 102 x 93 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10722034 Supplier Miele Professional™ Supplier No. 3810260
Estimated Shipment: 21-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Utensil box UTS for the ideal cleaning of small parts

  • Equipped with lid
  • 3 compartments with a size of 115 x 10 mm
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Color Stainless Steel
For Use With (Equipment) Washer-disinfectors, medical
Dimensions (L x W x H) 350 x 102 x 93 mm
Height (Metric) 93 mm
Length (Metric) 350 mm
Width (Metric) 102 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.