missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Insert

Product Code. 10140253 Shop All Miele Products
Change view
Click to view available options
Dimensions (L x W x H):
225 x 150 x 55mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
10140253 225 x 150 x 55mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10140253 Supplier Miele Professional™ Supplier No. 3149790
  • ONLINE EXCLUSIVE PRICE
    £387.00
    £380.00 / Pack of 1
    Save £7.00
    1% Off
Estimated Shipment: 02-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Insert E 363 for the optimum loading of GYN and ENT instruments

  • Mesh width 1 mm
  • Equipped with lid
  • For use in upper and lower basket
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Color Stainless Steel
For Use With (Equipment) Washer-disinfectors, medical
Dimensions (L x W x H) 225 x 150 x 55mm
Height (Metric) 55 mm
Length (Metric) 225 mm
Width (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.