missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Insert

Product Code. 15490565 Shop All Miele Products
Change view
Click to view available options
Dimensions (L x W x H):
572 x 150 x 371 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
15490565 572 x 150 x 371 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15490565 Supplier Miele Professional™ Supplier No. 5337750
  • ONLINE EXCLUSIVE PRICE
    £331.00
    £325.00 / Pack of 1
    Save £6.00
    1% Off
Estimated Shipment: 27-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Insert E 984 for a wide variety of utensils

Can be equipped with different holders
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Color Stainless Steel
For Use With (Equipment) Large-capacity washer-disinfectors
Dimensions (L x W x H) 572 x 150 x 371 mm
Height (Metric) 371 mm
Length (Metric) 572 mm
Width (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.