missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Innova™ S44i Biological Shaker

Product Code. 15975211
Change view
Click to view available options
Orbit:
25 mm
51 mm
Includes:
Incubated
Photosynthetic LED Light Bank
Refrigerated
Refrigerated with Photosynthetic LED Light Bank
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Orbit Includes unitSize
15975211 51 mm Incubated Each
15807781 25 mm Refrigerated Each
15864075 51 mm Refrigerated Each
15884075 51 mm Photosynthetic LED Light Bank Each
15937850 25 mm Refrigerated with Photosynthetic LED Light Bank Each
15965211 25 mm Incubated Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 15975211 Supplier Eppendorf™ Supplier No. S44I320002

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Eppendorf™ Innova™ S44i Biological Shaker expands the potential of your lab and offers exceptional performance and reliability.

  • Highest flask capacity in a smaller footprint
  • Grow more cells in less space
  • The new proprietary Eppendorf X-Drive with semi-automatic counterbalance technology provides smooth and uniform agitation
  • High temperature uniformity across chamber for reproducible results
  • Easily reach all your samples using the slide-out platform
  • Glide-up doors for convenient and effortless access
  • Optimize your space with double- and triple-stacked configurations
  • New touchscreen user interface provides easy operation
  • Alarm status, event log, and user information is just one touch away.
  • Create multi-step programs for automated control of the shaker
  • Wide range of accessories and platforms to meet your every growing need
TRUSTED_SUSTAINABILITY

Specifications

Orbit 51 mm
Speed Range 2.5 cm orbit: 20 to 400 rpm, 5.1 cm orbit: 20 to 300 rpm
Electrical Requirements 230 V, 50/60 Hz
Certifications/Compliance CE
Dimensions (LxW) Platform 76 x 62 cm (30 x 24 in.)
Dimensions (L x W x H) 118.2 x 95.8 x 63.1 cm
Height (Metric) 115.8 cm
Shipping Weight (Metric) 186 kg
Display Keypad
Includes Incubated
Interface USB, Ethernet
Timer Range 0.01 to 95:59 hr., Continuous
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.