missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Innova™ S44i

Product Code. 15874075
Change view
Click to view available options
Orbit:
25 mm
51 mm
Includes:
Photosynthetic LED Light Bank
Refrigerated
Refrigerated with Photosynthetic LED Light Bank
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Orbit Includes unitSize
15874075 51 mm Photosynthetic LED Light Bank Each
15824075 25 mm Refrigerated Each
15834075 25 mm Refrigerated with Photosynthetic LED Light Bank Each
15854075 51 mm Refrigerated Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 15874075 Supplier Eppendorf™ Supplier No. S44I331001

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Eppendorf™ Innova™ S44i is a biological shaker that expands the potential of your lab and offers exceptional performance and reliability.

  • Highest flask capacity in a smaller footprint
  • Grow more cells in less space
  • The new proprietary Eppendorf X-Drive with semi-automatic counterbalance technology provides smooth and uniform agitation
  • High temperature uniformity across chamber for reproducible results
  • Easily reach all your samples using the slide-out platform
  • Glide-up doors for convenient and effortless access
  • Optimize your space with double- and triple-stacked configurations
  • New touchscreen user interface provides easy operation
  • Alarm status, event log, and user information is just one touch away.
  • Create multi-step programs for automated control of the shaker
  • Wide range of accessories and platforms to meet your every growing need
TRUSTED_SUSTAINABILITY

Specifications

Orbit 51 mm
Speed Range 2.5 cm orbit: 20 to 400 rpm, 5.1 cm orbit: 20 to 300 rpm
Electrical Requirements 230 V, 50/60 Hz
Certifications/Compliance CE
Dimensions (LxW) Platform 76 x 62 cm (30 x 24 in.)
Dimensions (L x W x H) 118.2 x 95.8 x 63.1 cm
Height (Metric) 115.8 cm
Shipping Weight (Metric) 198 kg
Display Keypad
Includes Photosynthetic LED Light Bank
Interface USB, Ethernet
Timer Range 0.01 to 95:59 hr., Continuous
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.