missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Innova™ S44i

Product Code. 15854075
Click to view available options
Orbit:
25 mm
51 mm
Includes:
Photosynthetic LED Light Bank
Refrigerated
Refrigerated with Photosynthetic LED Light Bank
Unit Size:
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15854075

Brand: Eppendorf™ S44I330001

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Eppendorf™ Innova™ S44i is a biological shaker that expands the potential of your lab and offers exceptional performance and reliability.

  • Highest flask capacity in a smaller footprint
  • Grow more cells in less space
  • The new proprietary Eppendorf X-Drive with semi-automatic counterbalance technology provides smooth and uniform agitation
  • High temperature uniformity across chamber for reproducible results
  • Easily reach all your samples using the slide-out platform
  • Glide-up doors for convenient and effortless access
  • Optimize your space with double- and triple-stacked configurations
  • New touchscreen user interface provides easy operation
  • Alarm status, event log, and user information is just one touch away.
  • Create multi-step programs for automated control of the shaker
  • Wide range of accessories and platforms to meet your every growing need

Specifications

Orbit 51 mm
Speed Range 2.5 cm orbit: 20 to 400 rpm, 5.1 cm orbit: 20 to 300 rpm
Electrical Requirements 230 V, 50/60 Hz
Certifications/Compliance CE
Dimensions (LxW) Platform 76 x 62 cm (30 x 24 in.)
Dimensions (L x W x H) 118.2 x 95.8 x 63.1 cm
Height (Metric) 115.8 cm
Shipping Weight (Metric) 198 kg
Display Keypad
Includes Refrigerated
Interface USB, Ethernet
Timer Range 0.01 to 95:59 hr., Continuous
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.