missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ INNOVA LN2 BACKUP, 115 - 230V, 50/60HZ

Product Code. 11642834
This item is not returnable. View return policy

Product Code. 11642834

Brand: Eppendorf™ U90440004

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

With Eppendorf back-up systems, if there is a power outage you don’t need to worry. Equipped with a battery back-up, these maintain your freezer samples at a pre-set temperature for a temporary duration. They can be factory installed with your freezer or retrofitted on location.

LN2 back-up system, 230 V/50 Hz, Innova™, Green 'G', and CryoCube™ 740 series, ('narrow')- Equipped with a battery back-up to temporarily protect the contents of your freezer in case of power failure- Available in either liquid CO2 and LN2. Liquid CO2 can maintain temperatures between -50 °C and -70 °C, where as LN2 can go down to -85 °C- Both systems can be factory installed with your freezer order or retrofitted on location - Info: CO2 and LN2 are not interchangeable systems- For Innova U101; U360; U535; U725; U725-G; C585; C760; CryoCube F740 series
TRUSTED_SUSTAINABILITY

Specifications

Type Freezers
Voltage 230 V
Electrical Requirements 230 V, 50 Hz
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.