missing translation for 'onlineSavingsMsg'
Learn More
Learn More
New Brunswick Innova™ Benchtop Open Air Shaker from Eppendorf
Click to view available options
Orbit:
19 mm
51 mm
Height (Metric):
14.6 cm
16.3 cm
Unit Size:
Each
Description
- Triple-eccentric counterbalanced drive in cast iron housing provides vibration and trouble free operation for years
- Enclosed electronics and mechanical components prevents damage by spills
- Many platform types, holders for various flasks (up to 6L), test tubes, microplates, and racking systems are available
- Speed controlled and displayed in increments of 1rpm
- Includes audible and visual alarms, timer (0 to 99.9 hr.) with continuous operation or automatic shut-off at the end of the study
- Enclosed electronics and mechanical components prevent internal damage from accidental spills
- Versatile 46 × 46cm (18 × 18 in.) accessory platform (sold separately) accommodates up to 2 × 6L Erlenmeyer flasks
- Low profile - less than 6 in. (15cm) tall enables use of multiple shakers in an incubator or environmental chamber
Specifications
Specifications
| Orbit | 51 mm |
| Load Bearing Capacity (Metric) | 48 kg |
| Speed Control Accuracy | ± 1 RPM |
| Speed Range | 25 to 300 rpm |
| Electrical Requirements | 220/230V, 50/60 Hz |
| Voltage | 220/230 V |
| Amperage | 150 VA |
| Frequency | 50/60 Hz |
| Depth (Metric) | 56.6 cm |
| Dimensions (D x W x H) Interior | 56.6 x 76.2 x 16.3 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
