missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Innova™ 42R Incubator Shaker
Click to view available options
Orbit:
19 mm
25 mm
missing translation for 'unitSize'
Each
Description
- Stackable or benchtop incubator shaker with optional refrigeration
- Use on or under the bench, or double stacked to save space
- Optional culture drawer, gassing manifold, remote alarm, and humidity monitor are available
- Cast iron triple-eccentric counterbalanced drive provides years of dependable operation
- Programmable Innova controls automatically changes temperature, speed and optional photosynthetic and UV germicidal lights at timed intervals
- Large viewing window and internal light provide easy viewing of samples without the need to open the door
- Built-in water reservoir humidifies chamber to reduce sample evaporation, while also protecting unit from spills and including a drain for easy cleaning
- Versatile accessory platforms (sold separately) accommodates flasks up to 4 L as well as test tube racks and microplate holders
Specifications
Specifications
| Orbit | 19 mm |
| Speed Range | 25 to 400 rpm |
| Electrical Requirements | 230 V, 50 Hz |
| Voltage | 230 V |
| Holds | 4 L |
| Product Type | Incubator Shaker |
| Frequency | 50 Hz |
| Depth (Metric) | 75.4 cm |
| Height (Metric) | 81.8 cm |
| Width (Metric) | 63.5 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
