missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Innova™ 42R Incubator Shaker

Product Code. 11340025
Click to view available options
Orbit:
19 mm
25 mm
Unit Size:
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 11340025

Brand: Eppendorf™ M13350006

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Use these versatile incubator shakers for a variety of applications. New Brunswick Scientific™ Innova™ 42R Incubator Shakers provide exceptional convenience allowing you to simultaneously shake and static incubate cultures under the same conditions.

  • Stackable or benchtop incubator shaker with optional refrigeration
  • Use on or under the bench, or double stacked to save space
  • Optional culture drawer, gassing manifold, remote alarm, and humidity monitor are available
  • Cast iron triple-eccentric counterbalanced drive provides years of dependable operation
  • Programmable Innova controls automatically changes temperature, speed and optional photosynthetic and UV germicidal lights at timed intervals
  • Large viewing window and internal light provide easy viewing of samples without the need to open the door
  • Built-in water reservoir humidifies chamber to reduce sample evaporation, while also protecting unit from spills and including a drain for easy cleaning
  • Versatile accessory platforms (sold separately) accommodates flasks up to 4 L as well as test tube racks and microplate holders

Specifications

Orbit 19 mm
Speed Range 25 to 400 rpm
Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Holds 4 L
Product Type Incubator Shaker
Frequency 50 Hz
Depth (Metric) 75.4 cm
Height (Metric) 81.8 cm
Width (Metric) 63.5 cm
Model Innova 42R
Timer Range 0.01 to 99:59 hr.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.