missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Innova™ 40R Incubator Shaker

Product Code. 12528886
Change view
Click to view available options
Orbit:
19 mm
25 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Orbit Unit Size
12528886 25 mm Each
12518886 19 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 12528886 Supplier Eppendorf™ Supplier No. M12990096
  • ONLINE EXCLUSIVE PRICE
    £14460.00
    £13360.00 / Pack of 1
    Save £1100.00
    7% Off
View all promotions
 Restricted Item
Estimated Shipment: 28-09-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Use these versatile incubator shakers for support high-speed applications and heavy workloads. New Brunswick Scientific™ Innova™ 40R Incubator Shakers provide very broad temperature capabilities for culturing a wide variety of organisms in flasks up to 3 liters.

  • Exceptionally quiet operation provides a favorable work environment
  • Triple-eccentric counterbalanced drive in cast iron housing provides vibration and trouble free operation for years
  • Compact benchtop model – fits easily on the bench and holds flasks up to 3L
  • Clear cover allows easy viewing of the cultures and lifts easily to access all samples
  • Versatile accessory platform (sold separately) accommodates flasks up to 3L as well as test tube racks and Microplate holders
  • Certified. Meets cETL, UL, CSA and CE standards
TRUSTED_SUSTAINABILITY

Specifications

Orbit 25 mm
Speed Range 25 to 500 rpm
Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Holds 3 L
Product Type Incubator Shaker
Frequency 50 Hz
Depth (Metric) 76.2  cm
Height (Metric) 101.6 cm
Width (Metric) 55.9 cm
Model Innova 40R
Timer Range 0.01 to 99:59 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.