missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Inlet Liners for Splitless Injection - Splitless (Quartz)
Click to view available options
Diameter (Metric) Inner:
0.2 cm
0.4 cm
Description
- Compatible with Agilent™/Finnigan columns
- Liners should be packed with wool or fused silica beads to trap nonvolatile residue and prevent column contamination when analyzing dirty samples
- To order liners in pack quantities, please contact your Fisher Scientific™ Customer Service Representative
Specifications
Specifications
| Quantity | 5/Pk. |
| Length (Metric) | 7.85 cm |
| Product Type | IP Straight Inlet Liner |
| Diameter (Metric) Inner | 0.4 cm |
| Diameter (Metric) Outer | 0.65 cm |
| For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets, Agilent GCs |
| Liner Material | Quartz |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction