missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Inlet Liners for Splitless Injection - Siltek Cyclo Double Gooseneck

For Agilent GCs equipped with split/splitless inlets.

Brand:  Restek™ 20997-214.25

Code : Z3

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13174342

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Trace, active samples >2μL
  • Geometry: Cyclo Double Taper
  • Material: Borosilicate Glass
  • Deactivation: Siltek
  • Liner ID: 4.0mm
  • OD: 6.5mm
  • Length: 78.5mm
Specifications

Specifications

Siltek Cyclo Double Taper Gooseneck Inlet Liner
7.85 cm
0.65 cm
Borosilicate Glass
25/Pk.
0.4 cm
Agilent GCs Equipped with Split/Splitless Inlets
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers