missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Inlet Liners for Split Injection
Click to view available options
Deactivation:
Base Deactivated
Siltek
Unit Size:
Pack of 5
Description
- Designed with mixing chambers and tortuous flow paths to fully vaporize samples into a homogenous vapor cloud before reaching split point
- Wool packing traps nonvolatile residue and prevents column contamination when analyzing dirty samples
- Liners with Siltek™-deactivated surface offer high temperature stability, better durability and low bleed
- O.D. × L of all liners: 6.3 × 78.5mm; I.D. 4mm
Split liners with wool
- Provide a large surface area to deliver a uniform vapor cloud to the split point
- Economical and reproducible performance
- Compatible with Agilent™ 7673 autosampler
- Offer high reproducibility and maximum vaporization
- Wool placed at the injection point helps wipe the needle during injection and stays in position during pressure pulses and injection
†To order pack quantities, contact your Customer Service Representative.
Specifications
Specifications
| Deactivation | Base Deactivated |
| Geometry | Precision |
| Quantity | 5/Pk. |
| Length (Metric) | 7.85 cm |
| Packing Material | Deactivated Wool |
| Product Type | Inlet Liner |
| Diameter (Metric) Inner | 4.0 mm |
| Diameter (Metric) Outer | 6.3 mm |
| For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
| Liner Material | Borosilicate Glass |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction