missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Inlet Liners for Split Injection - Siltek™ Split with Wool
For use with Agilent 7673 autosampler.
POA - £222.64
Specifications
Length (Metric) | 7.85 cm |
---|---|
Packing Material | Deactivated Wool |
Product Type Specs | Siltek Straight Inlet Liner |
Diameter (Metric) Inner | 0.4 cm |
Diameter (Metric) Outer | 0.63 cm |
Product Code | Brand | Diameter (Metric) Outer | Liner Material | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Liner Material | Quantity | Price | Quantity & Availability | |||
12932789
|
Restek™
20782-213.5 |
0.63 cm | Borosilicate Glass | 5/Pk. |
£222.64
Pack of 5 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
12932799
|
Restek™
20783-213.25 |
0.63 cm | Borosilicate Glass | 25/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Geometry: Straight
- Material: Borosilicate Glass
- Packing: Deactivated Wool
- Deactivation: Siltek
- Liner ID: 4.0mm
- OD: 6.3mm
- Length: 78.5mm
Specifications
7.85 cm | |
Siltek Straight Inlet Liner | |
0.63 cm | |
Borosilicate Glass |
Deactivated Wool | |
0.4 cm | |
Agilent GCs Equipped with Split/Splitless Inlets |