missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Inlet Liners for Basic Organic Analysis for Agilent™ GCs: Split Liner
Specifically designed to ensure a highly inert GC pathway for basic compounds
POA - £196.02
Specifications
Length (Metric) | 7.85 cm |
---|---|
Packing Material | Base Deactivated Wool |
Product Type Specs | Split Base Deactivated Straight Inlet Liner |
Diameter (Metric) Inner | 0.4 cm |
Diameter (Metric) Outer | 0.63 cm |
Product Code | Brand | Diameter (Metric) Outer | Product Type Specs | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Product Type Specs | Quantity | Price | Quantity & Availability | |||
12922789
|
Restek™
20782-211.5 |
0.63 cm | Split Base Deactivated Straight Inlet Liner | 5/Pk. |
£196.02
Pack of 5 |
Estimated Shipment: 25-06-2024
Log in to see stock. |
|||
12922799
|
Restek™
20783-211.25 |
0.63 cm | Split Base Deactivated Straight Inlet Liner | 25/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Split liner design with base-deactivated wool packing material.
Base-deactivation process:
- Bonds basic functional groups to the analytical surface to reduce adsorption and priming effects
- I.D. 4mm
- Improves peak shape, response and reproducibility when compared to standard deactivation
- Base-deactivated wool prevents the vaporized sample from contacting the adsorptive hot metal inlet disc surface
Specifications
7.85 cm | |
Split Base Deactivated Straight Inlet Liner | |
0.63 cm | |
Borosilicate Glass |
Base Deactivated Wool | |
0.4 cm | |
Agilent GCs Equipped with Split/Splitless Inlets |