missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ InLab™ Sensor Cables: For Reference Electrodes

Product Code. 15539661
Change view
Click to view available options
Connector Types:
Banana 2 mm
Banana 4 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types Unit Size
15539661 Banana 4 mm Each
15549661 Banana 2 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15539661 Supplier Mettler Toledo™ Supplier No. 30281922
  • ONLINE EXCLUSIVE PRICE
    £66.70
    £64.00 / Pack of 1
    Save £2.70
    4% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Electrode cables to connect Mettler Toledo reference electrodes to any meter.

  • Detachable
  • Resuable
TRUSTED_SUSTAINABILITY

Specifications

Connector Types Banana 4 mm
Description InLab cable S7-4mm 1.2m
For Use With (Equipment) Mettler Toledo Reference Electrodes
For Use With (Application) To connect Mettler Toledo reference electrodes to any meter
Length (English) Cable 4 ft.
Length (Metric) Cable 1.2 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.