missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Inkjet Repositionable Vinyl Roll Labels with 76.2 mm Core

Product Code. 17525146
Click to view available options
Width (Metric):
29 mm
57 mm
102 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17525146

Brand: Brady™ 153650

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thanks to a special aggressive adhesive, these inkjet-printable vinyl labels stay in place when needed, and remove cleanly without residue.

  • Durable and flexible material makes it ideal for areas where identification is frequently changed
  • Designed for roll inkjet printers
  • Service temperature of -40 to 140°F (-40 to 60°C)

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance 2011/65/EU and 2015/863
Adhesive Type Acrylic, Removable
Coating None
Color White
Finish Matte
Format Continuous
Material Vinyl (B-2581)
Printable Sides Single-side Printable
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
For Use With (Application) General Identification, Safety Identification, Temporary Labeling
For Use With (Equipment) J2000 and J4000 Inkjet Printers
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1 Tape/Bag
Temperature Range (English) -40°F to +140°F
Temperature Range (Metric) -40°C to +60°C
Thickness (English) 0.0054 in.
Thickness (Metric) 0.137 mm
Dimensions (LxW) 15.24 m x 28.58 mm
Length (English) 0.6 in.
Length (Metric) 15 mm
Width (English) 1 in.
Width (Metric) 29 mm
Alternate Part Number JPC-1125-2581
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.