missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Inkjet Polypropylene Roll Labels with 50.8 mm Core

Product Code. 17575136
Click to view available options
Width (Metric):
25 mm
76 mm
Height (Metric):
12.7 mm
25 mm
missing translation for 'unitSize'
Pack of 1000
This item is not returnable. View return policy

Product Code. 17575136

missing translation for 'mfr': Brady™ 153640

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This polypropylene material is ideal for full-color identification and barcode applications where resistance to liquid nitrogen, autoclave conditions, and harsh chemicals is required.

  • Matte white polypropylene with acrylic adhesive is inkjet printable
  • Ideal for laboratory identification where labels may come in contact with harsh chemicals
  • Designed for roll inkjet printers
  • Service temperature of -112 to 158°F (-80 to 70°C)

Specifications

Autoclavable Autoclavable
Certifications/Compliance 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material Polypropylene (B-7425J)
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Cold Temperature and Laboratory Labeling, General Identification
For Use With (Equipment) J2000 and J4000 Inkjet Printers
Labels per Row 1
Min. Operating Temperature (Metric) -80°C
No. per Pack 1000
Shape Rectangle
Temperature Range (English) -112°F to +158°F
Temperature Range (Metric) -80°C to +70°C
Thickness (English) 0.005 in.
Thickness (Metric) 0.13 mm
Dimensions (LxW) 25.40 x 76.2 mm
Length (English) 1 in.
Width (English) 3 in.
Width (Metric) 76 mm
Height (English) 1 in.
Height (Metric) 25 mm
Alternate Part Number JP-18-7425J-SC
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.