missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Inkjet Dissolvable Paper Roll Labels
Click to view available options
Color:
White
Unit Size:
Each
Description
- Ideal for use in laboratory settings, asset tracking, or general use
- An easy to remove, environmentally responsible, print-on-demand inkjet label solution
- Easy removal saves time during relabeling process
- Pressure-sensitive adhesive allows for quick and easy application
- Designed for roll inkjet printers
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | 2011/65/EU and 2015/863 |
| Adhesive Type | Acrylic |
| Color | White |
| Finish | Matte |
| Format | Continuous |
| Material | Paper (B-403) |
| Print Technology | Ink Jet |
| Product Type | Label |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction