missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Injection Port Liners for GC Instruments

Use these injection port liners to optimize performance of Agilent GC instruments.

Brand:  Thermo Scientific™ 453A2002

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10107514

  • £247.73 / Pack of 5
Estimated Shipment: 08-05-2024
to see stock.
Add to basket

Description

Description

Optimize the performance of Agilent™ GC systems with our specifically designed Thermo Scientific™ Injection Port Liners for Agilent instruments. Highly deactivated and produced to exacting tolerances, these injection liners ensure exceptional reproducibility.

  • Highly deactivated borosilicate glass
  • Quartz wool packing material
  • ID × OD × L: 4 × 6.3 × 78.5mm
Specifications

Specifications

453A2002
Cyclosplitter Liner
5
5.2 mm
GC Injection Port
None
Cyclosplitter Liner
78.5 mm
6.3 mm
Highly Deactivated Borosilicate Glass
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.