Learn More
- Home
- Products
- Chromatography Supplies
- Chromatography Port Injection Liners
- Thermo Scientific™ Injection Port Liners for GC Instruments
Thermo Scientific™ Injection Port Liners for GC Instruments
Product Code. 10100993 Shop All Thermo Scientific Products| Product Code. | Diameter (Metric) Inner | Packing Material | Product Type | Quantity | unitSize |
|---|---|---|---|---|---|
| 10100993 | 4 mm | Quartz Wool | Splitless Liner w/ Single Taper | 5 | Pack of 5 |
| 10733667 | 4 mm | Quartz Wool | Split/Splitless FocusLiner | 25 | Pack of 25 |
| 10253753 | 4 mm | Quartz Wool | Split/Splitless FocusLiner | 5 | Pack of 5 |
| 10239644 | 4 mm | Quartz Wool | Split Straight Liner | 25 | Pack of 25 |
| 10515435 | 2.3 mm | Quartz Wool | Split/Splitless FAST FocusLiner | 5 | Pack of 5 |
| 10533615 | 4 mm | None | Split Straight Liner | 5 | Pack of 5 |
| 10418484 | 4 mm | Quartz Wool | Split/Splitless Liner w/ Recessed Gooseneck | 5 | Pack of 5 |
| 10479614 | 4 mm | Quartz Wool | Split/Splitless FocusLiner w/ Single Taper | 25 | Pack of 25 |
| 10545435 | 4 mm | Quartz Wool | Split/Splitless FocusLiner w/ Single Taper | 5 | Pack of 5 |
| 10639485 | 1.2 mm | None | Direct Straight Liner | 5 | Pack of 5 |
| 10140893 | 4 mm | None | Split/Splitless Liner w/ Single Taper | 5 | Pack of 5 |
| 10555435 | 4 mm | None | Split/Splitless Liner w/ Double Taper | 5 | Pack of 5 |
| 10743667 | 2.3 mm | Quartz Wool | Split/Splitless FAST FocusLiner w/ Single Taper | 25 | Pack of 25 |
| 10269594 | 5.2 mm | None | Single Gooseneck Liner | 5 | Pack of 5 |
| 10107514 | 5.2 mm | None | Cyclosplitter Liner | 5 | Pack of 5 |
| 10609675 | 5.2 mm | Quartz Wool | Split/Splitless Liner | 5 | Pack of 5 |
| 10415923 | 4 mm | Quartz Wool | Split Straight Liner | 5 | Pack of 5 |
| 10525625 | 2 mm | Quartz Wool | Splitless Straight Liner | 5 | Pack of 5 |
| 10016064 | 2.3 mm | Quartz Wool | Split/Splitless FAST FocusLiner | 25 | Pack of 25 |
| 10279404 | 4 mm | - | Split Straight Liner for Agilent Instruments | 25 | Pack of 25 |
| 10438854 | 4 mm | Quartz Wool | Split/Splitless Liner w/Recessed Gooseneck | 25 | Pack of 25 |
| 10611216 | 2 mm | None | Splitless Liner w/ Recessed Gooseneck | 5 | Pack of 5 |
| 10289214 | 1.2 mm | None | Direct Straight Liner | 25 | Pack of 25 |
| 10722137 | 4 mm | None | Split/Splitless Liner w/ Single Taper | 25 | Pack of 25 |
| 10732137 | 4 mm | None | Split/Splitless Liner w/ Double Taper | 25 | Pack of 25 |
| 10055694 | 2.3 mm | None | Split/Splitless FAST FocusLiner w/ Single Taper | 5 | Pack of 5 |
| 16875951 | 4 mm | Quartz Wool | Splitless Liner w/ Single Taper | 25 | Pack of 25 |
Description
Optimize the performance of Thermo Scientific™ and Agilent™ GC systems with our specifically designed Thermo Scientific™ Injection Port Liners for Agilent instruments. Highly deactivated and produced to exacting tolerances, these injection liners ensure exceptional reproducibility.
- Highly deactivated borosilicate glass
- Quartz wool packing material
- ID × OD × L: 4 × 6.3 × 78.5mm
Specifications
Specifications
| For Use With (Application) | Split/Splitless |
| Quantity | 5 |
| Length (Metric) | 78.5 mm |
| Packing Material | Quartz Wool |
| Product Type | Splitless Liner w/ Single Taper |
| Diameter (Metric) Inner | 4 mm |
| Diameter (Metric) Outer | 6.3 mm |
| For Use With (Equipment) | Thermo Scientific TRACE 1300/1600 series and Agilent GC instruments |
| Liner Material | Highly Deactivated Borosilicate Glass |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.