missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Initial™ Lab Thermometer with 3 Point Traceable Calibration

Product Code. 17883078
Change view
Click to view available options
Calibration Points:
0°C, 50°C, 100°C
0°C, 50°C, 90°C
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Calibration Points Unit Size
17883078 0°C, 50°C, 100°C Each
17873078 0°C, 50°C, 90°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17883078 Supplier Brannan™ Supplier No. 46/330/5 + 49/503/0
  • ONLINE EXCLUSIVE PRICE
    £131.00
    £109.84 / Pack of 1
    Save £21.16
    16% Off
 Restricted Item
Estimated Shipment: 27-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Initial™ green spirit lab thermometer with calibration certificate.

  • Lab thermometer
  • Safe non-mercury filling
  • The initial™ brand range of lab thermometers are printed with clear, easy to read scale making them particularly suitable for student use
  • Supplied with calibration certificate
  • Tri top, moulded glass non-roll device to help prevent breakage
  • Supplied as standard in protective individual, resealable telescopic tube
  • Made in UK

Specifications

Calibration Points 0°C, 50°C, 100°C
Certifications/Compliance ISO 17025 UKAS
Immersion Type Total Immersion
Length (Metric) 15 cm
Material Glass
Thermometer Fill Green Spirit
Max. Temperature (English) 230°F
Max. Temperature (Metric) 110°C
Min. Temperature (English) 14°F
Min. Temperature (Metric) -10°C
Temperature Range (English) 14°F to 230°C
Temperature Range (Metric) -10°C to +110°C
Accuracy ± 2.0°C at 35°C
Subdivision 1.0°C
Width (Metric) 1.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.