missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Initial™ Lab Thermometer with 3 Point Traceable Calibration

Product Code. 17873078
Click to view available options
Calibration Points:
0°C, 50°C, 100°C
0°C, 50°C, 90°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17873078

Brand: Brannan™ 46/330/5 + 49/101/0

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Initial™ green spirit lab thermometer with calibration certificate.

  • Lab thermometer
  • Safe non-mercury filling
  • The initial™ brand range of lab thermometers are printed with clear, easy to read scale making them particularly suitable for student use
  • Supplied with calibration certificate
  • Tri top, moulded glass non-roll device to help prevent breakage
  • Supplied as standard in protective individual, resealable telescopic tube
  • Made in UK

Specifications

Calibration Points 0°C, 50°C, 90°C
Certifications/Compliance UK Traceable to National Standards ISO 9001
Immersion Type Total Immersion
Length (Metric) 15 cm
Material Glass
Thermometer Fill Green Spirit
Max. Temperature (English) 230°F
Max. Temperature (Metric) 110°C
Min. Temperature (English) 14°F
Min. Temperature (Metric) -10°C
Temperature Range (English) 14°F to 230°C
Temperature Range (Metric) -10°C to +110°C
Accuracy ± 2.0°C at 35°C
Subdivision 1.0°C
Width (Metric) 1.2 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.