missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Ingredients Container with Lid, 30 L

Product Code. 17908771
Change view
Click to view available options
Dimensions (L x W x H):
565 x 315 x 320 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
17908771 565 x 315 x 320 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17908771 Supplier Gilac™ Supplier No. G040677
  • ONLINE EXCLUSIVE PRICE
    £94.88
    £66.32 / Pack of 1
    Save £28.56
    30% Off
Estimated Shipment: 31-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

30 L Ingredients Container with Lid is nestable with lid and stackable without lid. It allows easy accessibility.

  • Ingredients container nestable with lid and stackable without lid.
  • Easily accessible.
  • The upper container allows the lid to be locked in the open position for ease of use.
  • 4 wheels can be added to the unit for easy manoeuvring (optional).
  • Container designed in slightly transparent polypropylene, allowing the content and level of material to be seen.

Specifications

Capacity (English) 7.9 gal.
Capacity (Metric) 30 L
Closure Type Snap and Hinge
Color White
Material HDPE
Shape Rectangular
Product Type Ingredients Container
Dimensions (L x W x H) 565 x 315 x 320 mm
Length (Metric) 565 mm
Length (English) 22.2 in.
Width (Metric) 315 mm
Width (English) 12.4 in.
Height (Metric) 320 mm
Height (English) 12.6 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.