Learn More
Hanna Instruments™ Infared and Contact Thermometer for the Food Industry
Description
The Infrared and Contact Thermometer for the Food Industry is a durable meter that can be used throughout the food industry. The HI99556 offers an external temperature probe and features such as a quick, one-second response time, HOLD function, and Hanna’s Battery Error Prevention System (BEPS) that will shut the meter off when the battery power is too low for an accurate measurement.
As an infrared thermometer, the non-intrusive nature of the HI99556 is particularly attractive in the food industry since it translates itself into substantial savings by leaving products intact, especially those sealed or pre-wrapped. This type of non-intrusive measurement is also useful when the surface temperature is high, for difficult-to-reach places, or hygiene requirements must be followed.
As a contact thermometer with the HI765PW external probe, the HI99556 is able to check the internal temperature in addition to the surface measurement. By simply attaching the NTC thermistor probe, the meter becomes a convenient, 2-in-1 infrared-thermistor thermometer.
- The HI765PW probe offers core measurements that cover a temperature range from -40 to 150°C
- HI765PW Thermistor Probe: NTC thermistor probe allows for core measurements and surface measurements
- °C Readout: Measurements are displayed on the clear, easy to read LCD display
- Optic Coefficient: 3:1 relationship between the distance and object area
- Fixed Emissivity: Designed to measure the temperature of objects with an emissivity of 0.95
- HOLD Function: Freezes the display to allow the user time to record readings when taken in hard to reach places
- Battery Error Prevention System (BEPS): Shuts the meter off when the battery power is too low for an accurate measurement
- Low Battery Indicator: Warning symbol blinks when the battery level is below 10%
Specifications
Specifications
| Dimensions (L x W x H) | 143 x 80 x 38 mm (5.6 x 3.2 x 1.5 in.) |
| Includes | 9V battery, HI765PW probe |
| Material | Stainless Steel Probe |
| Measurement Time | 1 sec. IR sensor response time |
| Probe Type | HI765PW General Purpose/penetration, Stainless Steel Thermistor Temperature Probe with white handle and 1m cable |
| Resolution | 0.1°C |
| Weight (English) | 11.3 oz. |
| Weight (Metric) | 320 g |
| Accuracy | ±2% of reading or ±2°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.