missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TPP Techno Plastic Products AG Infors Multitron Adapter Tray 16
Click to view available options
Holds:
600 mL Bioreactor
Unit Size:
Each
Description
- TPP adapter tray fit the relevant shaker model from Kuehner or Infors
- Made of aluminum
- Guarantee largest possible volume per adapter tray filled with TPP Bioreactor
- Secure fixation of the tubes with holding bars
Specifications
Specifications
| Holds | 600 mL Bioreactor |
| Tube Capacity | 600 mL |
| Product Type | Reusable Tray |
| Dimensions (L x W x H) | 480 x 420 x 139 cm |
| For Use With (Equipment) | Infors Minitron Shaker |
| No. of Positions | 16 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction