Learn More
Hanna Instruments™ Infared Thermometer for the Food Industry
Description
The Infrared Thermometer for the Food Industry is a durable meter that can be used throughout the food industry. The non-intrusive nature of the HI99551 is particularly attractive in the food industry since it translates itself into substantial savings by leaving products intact, especially those sealed or pre-wrapped. This type of non-intrusive measurement is also useful when the surface temperature is high, for difficult-to-reach places, or hygiene requirements must be followed.
- °C Readout: Measurements are displayed on the clear, easy to read LCD display
- Optic Coefficient: 3:1 relationship
- Fixed Emissivity: Designed to measure the temperature of objects with an emissivity of 0.95
- HOLD Function: Freezes the display to allow the user time to record readings when taken in hard to reach places
- Battery Error Prevention System (BEPS): Shuts the meter off when the battery power is too low for an accurate measurement
- Low Battery Indicator - Warning signal blinks when the battery level is below 10%
Warranty
2 years
Specifications
Specifications
| Dimensions (L x W x H) | 143 x 80 x 38 mm (5.6 x 3.2 x 1.5 in.) |
| For Use With (Application) | To measure surface temperatures for the food industry |
| Measurement Time | 1 sec. IR sensor response time |
| Probe Type | IR Sensor Optic Coefficient: 3:1 (ratio of distance to target diameter) |
| Resolution | 0.1°C |
| Weight (English) | 11.3 oz. |
| Weight (Metric) | 320 g |
| Temperature Range (Metric) | -20 to 199.9°C |
| Battery Life | 150 hr. |
| Battery Type | 9 V |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.