missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Inert Gas Connection
Shop All BINDER Products
Click to view available options
Diameter (Metric):
10 mm
Unit Size:
Each
Description
- With gas inlet and outlet
- Not in conjunction with access port or interior lighting option
Specifications
Specifications
| Description | Inert gas connection - With gas inlet and outlet, Ø 10 mm, incl. additional measures for the greatest possible impermeability to gas; not in conjunction with access port or interior lighting option |
| For Use With (Equipment) | BINDER Chambers FD 260 |
| Material | Steel |
| Type | Gas Connection |
| Diameter (English) | 0.4 in. |
| Diameter (Metric) | 10 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction