missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Inert Gas Connection
Shop All BINDER Products
Click to view available options
For Use With (Equipment):
M 115 E3.1 Drying/Heating Oven
M 260 E3.1 Drying/Heating Oven
M 56 E3.1 Drying/Heating Oven
Unit Size:
Each
Description
- Accessory
Specifications
Specifications
| For Use With (Equipment) | M 56 E3.1 Drying/Heating Oven |
| Material | Copper |
| Type | Gas Connection |
| Diameter (English) | 0.4 in. |
| Diameter (Metric) | 10 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction