missing translation for 'onlineSavingsMsg'
Learn More

KERN and SOHN Industrial Platform Scale

Product Code. 17725184
Encompass_Preferred
Change view
Click to view available options
Capacity:
120 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity
17725184 120 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17725184 Supplier KERN and SOHN Supplier No. EOC100K2A
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Robust and high-resolution platform scale with practical Flip/Flop display device for high ease of use

  • High mobility: due to rechargeable battery operation (optional), compact, lightweight construction, it is suitable for the use in several locations (laboratory, production, quality control, commissioning etc.)
  • Platform: weighing plate of stainless steel, painted steel base, silicone-coated aluminium load cell with protection against dust and water splashes IP65. Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give accurate weighing result
  • Weighing with tolerance range (checkweighing): a visual and audible signal helps with portioning, dispensing or grading
  • Hold function: When the weighing conditions are unstable, a stable weight is calculated, determining an average value
  • Benchtop stand incl. wall mount for display device as standard
  • Protective working cover included with delivery
  • Searching and remote control of the balance using external control devices or computers with the KERN Communication Protocol (KCP). KCP is a standardised interface command structure for KERN balances and other instruments, which allows you to recall and manage all relevant parameters and device functions.
  • You can connect KERN devices with KCP to computers, industrial control systems and other digital systems. In a large number of cases the KCP is compatible with the MT-SICS protocol

Specifications

Capacity 120 kg
Dimensions (L x W x H) 500 x 400 x 120 mm
Product Type Industrial Floor Scale
Display Type LCD
Readability 0.01 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.