missing translation for 'onlineSavingsMsg'
Learn More

Tork Industrial Heavy Duty Wiping Paper W7

Product Code. 30243742 Shop All Tork Products
Change view
Click to view available options
Color:
Blue
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30243742 Blue Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30243742 Supplier Tork Supplier No. 130083
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The extra strong 3-ply multipurpose Tork Industrial Heavy-Duty Wiping Paper has superior absorption and protects hands from heat and dirt. This product comes in a protective portable Handy-Box, which makes the paper available where needed.

  • Protect your hands from metal scraps and heat with this bulky industrial paper roll.
  • Successfully tackle oil, grease, lubricants and dirt, thanks to the paper's strong texture and high absorbency.
  • Save time with the Tork Easy Handling™ Box, which makes carrying, opening and disposing of packaging simple.
  • Always have wiping paper to hand by storing it in our portable Handy-Box.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Heavy-duty Wiper
Length (English) 12.76 in.
Length (Metric) 32.4 cm
Width (English) 15.16 in.
Width (Metric) 38.5 cm
Certifications/Compliance FSC MIX Credit, ISO 9001, ISO 14001, EU Ecolabel
Color Blue
Ply 3-ply
Certifications/Compliance (Europe) FSC MIX Credit, ISO 9001, ISO 14001, EU Ecolabel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.