missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Avoid wasting time by using only one cloth for light-to-medium industrial tasks.
- Easily wipe away oil, grease, lubricants and dirt with its strong texture and high absorbency.
- Get rid of dirt in tight spaces, thanks to the soft and flexible feel.
- Save up to 41% of solvents with the exelCLEAN™ material, looking after your health and the environment.
Specifications
Specifications
| Product Type | Cleaning Cloth |
| Length (English) | 5.98 in. |
| Length (Metric) | 15.19 cm |
| Width (English) | 4.96 in. |
| Width (Metric) | 12.6 cm |
| Certifications/Compliance | ISO 9001, ISO 14001 |
| Color | Gray |
| Ply | 1-ply |
| Certifications/Compliance (Europe) | ISO 9001, ISO 14001 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
