missing translation for 'onlineSavingsMsg'
Learn More

Tork Industrial Cleaning Cloth W1
GREENER_CHOICE

Product Code. 30243716 Shop All Tork Products
Change view
Click to view available options
Color:
Gray
Unit Size:
6 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
30243716 Gray 6 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30243716 Supplier Tork Supplier No. 520304
Estimated Shipment: 19-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The Tork Industrial Cleaning Cloth is a perfect alternative to rags or rental cloths.

  • Light-to-medium industrial cleaning tasks call for our Tork Industrial Cleaning Cloth.
  • Easily remove oil, grease, lubricants and dirt, thanks to its strong and highly absorbent structure.
  • Tight spaces are no barrier for the soft and flexible structure of this cleaning cloth.
  • Save up to 41% of solvents with exelCLEAN material for improved environmental and human health.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleaning Cloth
Length (English) 394.79 yd.
Length (Metric) 361 m
Width (English) 14.96 in.
Width (Metric) 38 cm
Certifications/Compliance FSC MIX Credit, ISO 9001, ISO 14001
Color Gray
Ply 1-ply
Certifications/Compliance (Europe) FSC MIX Credit, ISO 9001, ISO 14001
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.